This item is Discontinued.

Avenger Safety Footwear Men's Soft Toe MID Work Boot, Brown, 9.5, Wide, A8625 A8625-9.5W

Men's Soft Toe MID Work Boot, Brown, 9.5, Wide, A8625 (Discontinued)

  • Mfr # A8625-9.5W
  • Zoro # G409756109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8625-9.5W
Zoro #
G409756109
UPC #
617420223324
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide

Details

Item
MID Work Boot
Toe Type
Soft
Gender
Men's
Color
Brown
Style Number
A8625
Waterproof
Yes
Outsole Material
PU
Upper Material
Leather
Insulated
No
Standards
EH SR
Footwear Closure Type
Lace
Liner Material
Textile
Midsole Material
PU
Insole Material
PU Foam

Description

Size 9.5 BUILDER SOFT TOE PR, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.