This item is Discontinued.

Avenger Safety Footwear Men's Steel Toe MID Casual Work Boot, Black, 7, Medium, A7712 A7712-7M

Men's Steel Toe MID Casual Work Boot, Black, 7, Medium, A7712 (Discontinued)

  • Mfr # A7712-7M
  • Zoro # G409756482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7712-7M
Zoro #
G409756482
UPC #
617420130745
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium

Details

Item
MID Casual Work Boot
Toe Type
Steel
Gender
Men's
Color
Black
Style Number
A7712
Waterproof
Yes
Outsole Material
Rubber
Upper Material
Leather, Textile
Midsole Material
EVA
Liner Material
Textile
Standards
IC EH SR PR
Footwear Closure Type
Lace
Insulated
No
Insole Material
PU Foam

Description

Size 7 CROSSCUT ST, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.