Men's Wellington Boot, 7 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235282


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XXW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235282
UPC #
617420123532
Country of Origin
China

Dimensions

Size
7 1/2
Width
XXW
Footwear Width
XXW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Conductive
No
Midsole Material
Polyurethane
Non-Marking Sole
No
Last Number or Name
A7876
Toe Shape
Round
Metatarsal Guard
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Footwear Closure Type
Pull On
Liner Material
Mesh, Nylon
Footwear Construction Type
Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insole System
Removable Dual Density PU Cushion Insert
Standards
ASTM 2413-11
Ninety Degree Heel
Yes
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Full Bootie
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.50
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Max. Heat Rating
100 Degrees F
Metatarsal System
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Low profile High surface contact
Outsole Material
Rubber
Removable Insole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Material Description
Full Grain Leather
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
1.00
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Closure
Pull On
Maximum Heat Rating
100 Degrees F
Construction
Welted
Toe Cap Material
Composite
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
1
Insole Technology
Cushioned Footbed, Dual Density, Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XXW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.