Men's Wellington Boot, 7, Composite Toe, 10 in H, Black, A7847

  • Mfr # A7847 7M

  • Zoro # G9045915


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7847 7M
Zoro #
G9045915
UPC #
617420052030
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
Medium
Height
10 in
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
7

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7847
Upper Boot Material
All Leather
Series
Avenger 7847
Waterproof
Yes
Conductive
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Liner Material
Polyester
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.72
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Ninety Degree Heel
No
Insulation Type
None
Footwear Style
Wellington Boot
Non-Marking Sole
No
Wide Toe Cap
Yes
Outsole Material
Polyurethane
Footwear Closure Type
Pull On
Insulated
No
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Insole System
Full Sock
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.68
Waterproof Type
Full Bootie Membrane
Puncture Resistant Insole
No
Footwear Construction Type
Injected
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Oily
0.47
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Flat Heel
Toe Cap Material
Composite
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.7
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.