Men's Wellington Boot, 7, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235273


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XXW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235273
UPC #
617420123525
Country of Origin
China

Dimensions

Size
7
Width
XXW
Footwear Width
XXW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
7

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Puncture Resistant Insole
Yes
Last Number or Name
A7876
Shank Material
Plastic
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Construction Type
Welt
Chemical Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Removable Insole
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Low profile High surface contact
Max. Heat Rating
100 Degrees F
Toe Shape
Round
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Metatarsal System
No
Metatarsal Guard
No
Waterproof Type
Full Bootie
Footwear Shank Type
Plastic
Ninety Degree Heel
Yes
Insole System
Removable Dual Density PU Cushion Insert
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
No
Insulation Type
None
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Standards
ASTM 2413-11
Upper Material Description
Full Grain Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Style Family
Wellington Boot
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
1
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Welted
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XXW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number A7876

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.