This item is Discontinued.

Avenger Safety Footwear Men's Wellington Boot, 9 1/2, Composite Toe, 10 in H, Black, A7847 A7847 9.5M

Men's Wellington Boot, 9 1/2, Composite Toe, 10 in H, Black, A7847 (Discontinued)

  • Mfr # A7847 9.5M
  • Zoro # G9045967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7847 9.5M
Zoro #
G9045967
UPC #
617420052085
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
Medium
Height
10 in
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7847
Upper Boot Material
All Leather
Series
Avenger 7847
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Footwear Construction Type
Injected
Conductive
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Good
Insulation Type
None
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Outsole Material
Polyurethane
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Dry
0.72
Metal Chip Resisting Sole
No
Waterproof Type
Full Bootie Membrane
Non-Marking Sole
No
Footwear Closure Type
Pull On
Insulated
No
Static Dissipative
No
Non Metallic Upper
Yes
Footwear Style
Wellington Boot
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Standards
ASTM F2413-11
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily
0.47
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.68
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Liner Material
Polyester
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Heel Style
Flat Heel
Metatarsal Guard Style
None
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Pull On
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Composite
Style Family
Wellington Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A7847

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.