Men's Wellington Boot, 9, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6619151


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6619151
UPC #
617420114943
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
9

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Oil Resisting Sole
Yes
Footwear Shank Type
Plastic
Footwear Sole Pattern
Low profile High surface contact
Midsole Material
Polyurethane
Footwear Style
Wellington Boot
For Outdoor Traction
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Insole System
Removable Dual Density PU Cushion Insert
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Insulation Type
None
Footwear Construction Type
Welt
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Static Dissipative
No
Last Number or Name
A7876
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Standards
ASTM 2413-11
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
1.00
Metatarsal System
No
Metatarsal Guard
No
Waterproof Type
Full Bootie
Insulated
No
Shank Material
Plastic
Max. Heat Rating
100 Degrees F
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
1
Maximum Heat Rating
100 Degrees F
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.