This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 9D WUFCMCEHBG-9D

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 9D (Discontinued)

  • Mfr # WUFCMCEHBG-9D
  • Zoro # G222926499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCMCEHBG-9D
Zoro #
G222926499
UPC #
810138884294
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
9

Details

Liner Material
Textile
Upper Material
Leather
Midsole Material
EVA
Metatarsal Guard
No
Toe Type
Composite
Waterproof
No
Gender
Women
Footwear Closure Type
Lace Up
Series
Fresh Foam Cremorne
Standards
CT, EH, SR, SF
Item
Mid Shoe
Color
Black/Grey
Removable Insole
Yes
Style Number
WUFCMCEHBG
Outsole Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.