Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 15 Sz, PR
- Mfr # A7384-15-4E
- Zoro # G624891616
product price:Â
$
152.99
/pr
Free Shipping & Returns
Key Features
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Overall Height
8 in
Puncture-Resistant Sole
Yes
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7384-15-4E
- Zoro #
- G624891616
- UPC #
- 198311041826
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 8 in
- Size
- 15
- Width
- EEEE
Description
SAFETY FOOTWEAR, Style Family 8-Inch Work Boot, Closure Lace Up, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Style Number A7384, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.