Chelsea Work Boot, White, Women's, 5, PR

  • Mfr # 545-5
  • Zoro # G324888824
product price: 
$
87.69
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulated
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Width
E
Toe Cap Material
Carbon Nano
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
545-5
Zoro #
G324888824
UPC #
810122397953
Country of Origin
China
Insulated
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Toe Cap Material
Carbon Nano
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Oil-Resisting Sole
Yes
Shank Material
Plastic
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Outsole Material
Rubber
Gender
Women's
Outsole Technology
Slip-Resistant; Oil-Resistant
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Ninety-Degree Heel
No
Includes Shank
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Liner Technology
Aegis
Upper Material
Leather
Chemical-Resisting Sole
No
Metatarsal Guard
No
Closure
Pull On
Maximum Heat Rating
350 Degrees F
Footwear Style
Chelsea Boot
Slip-Resistance Value - SATRA Heel - Wet
0.65
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Dry
0.92
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
All-Leather Upper
Yes
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Color
White
Waterproof
No
Liner Material
Mesh
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material
Polyurethane
Construction
Cemented
Style Number
545
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Item
Chelsea Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.71
Wire Color
White

Dimensions

Width
E
Size
5
Overall Height
6 in

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 5, Static Dissipative Yes, Style Number 545, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.