Shop All Steel Toe Boots
Avenger Safety Footwear
Size 11-1/2 Men's Hiker Boot Steel Work Boot, Tan
Mfr # A7711
Zoro # G6624733
product price: $93.19
/pr
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width W
- Upper Boot Material Leather/Mesh
- Upper Material Description Leather/Mesh
Product Information
- Brand Avenger Safety Footwear
- MFR # A7711
- Zoro # G6624733
- UPC # 617420121651
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Details
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size (PRINT) 11 1/2, Static Dissipative No, Style Number A7711, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y XLG REG)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- TRU-SPEC BDU Trouser, L, Vietnam Tiger Stripe (1593)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- Avenger Safety Footwear Foot Protection