Shop All Steel Toe Boots
Avenger Safety Footwear
Size 11 Men's Hiker Boot Steel Work Boot, Tan
Mfr # A7711
Zoro # G6626772
product price: $93.19
/pr
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width W
- Upper Boot Material Leather/Mesh
- Manufacturers Suggested Sole Slip Rating Better
Product Information
- Brand Avenger Safety Footwear
- MFR # A7711
- Zoro # G6626772
- UPC # 617420121644
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 |
Details
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number A7711, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT IMPACT Malt PolyLite M1200-2XL White Polypropylene Zipper Long Sleeve Coveralls - Elastic Wrists & Ankles (272M12002XL)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- BRADY Adh Backed Env, 11.5 x 9 in, Clear, PK10 (50961)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- Avenger Safety Footwear Steel Toe Boots