Avenger Safety Footwear

Size 12 FOREMAN SLIP-ON CT, MENS PR


product price: $90.49
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toe Type Composite
  • Gender Men
  • Color Black
  • Footwear Width Medium
  • Waterproof Yes
See all product information

Product Information

Dimensions

Size 12
Footwear Width Medium

Details

Item FOREMAN SLIP-ON CT, MENS PR
Toe Type Composite
Gender Men
Color Black
Waterproof Yes
Liner Material Textile
Insulated No
Outsole Material PU
Upper Material Leather
Footwear Closure Type Slip-on
Standards IC EH SR
Midsole Material PU
Insole Material PU Foam

Description

Size 12 FOREMAN SLIP-ON CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.