Avenger Safety Footwear

Size 7 FOREMAN SLIP-0N CT, WOMENS PR


product price: $91.15
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toe Type Composite
  • Gender Women
  • Color Brown
  • Waterproof Yes
  • Liner Material Textile
See all product information

Product Information

Dimensions

Size 7
Footwear Width Medium

Details

Item FOREMAN SLIP-0N CT, WOMENS PR
Toe Type Composite
Gender Women
Color Brown
Waterproof Yes
Liner Material Textile
Upper Material Leather
Footwear Closure Type Slip-on
Outsole Material PU
Insulated No
Midsole Material PU
Standards IC EH SR
Insole Material PU Foam

Description

Size 7 FOREMAN SLIP-0N CT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.