Avenger Safety Footwear

Size 8 RIPSAW WELLINGTON AT, MENS PR


product price: $132.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toe Type Aluminum
  • Gender Men
  • Color Brown
  • Waterproof Yes
  • Upper Material Leather
See all product information

Product Information

Dimensions

Size 8
Footwear Width Medium

Details

Item RIPSAW WELLINGTON AT, MENS PR
Toe Type Aluminum
Gender Men
Color Brown
Waterproof Yes
Upper Material Leather
Footwear Closure Type Slip-on
Outsole Material Rubber
Midsole Material EVA
Insulated No
Standards IC EH SR PR
Liner Material Textile
Insole Material PU Foam

Description

Size 8 RIPSAW WELLINGTON AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.