Avenger Safety Footwear

Size 8.5 RIPSAW WELLINGTON AT, MENS PR


product price: $132.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toe Type Aluminum
  • Gender Men
  • Color Black
  • Waterproof Yes
  • Upper Material Leather
See all product information

Product Information

Dimensions

Size 8.5
Footwear Width Medium

Details

Item RIPSAW WELLINGTON AT, MENS PR
Toe Type Aluminum
Gender Men
Color Black
Waterproof Yes
Upper Material Leather
Liner Material Textile
Insulated No
Footwear Closure Type Slip-on
Standards IC EH SR PR
Outsole Material Rubber
Midsole Material EVA
Insole Material PU Foam

Description

Size 8.5 RIPSAW WELLINGTON AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.