Shop AVENGER SAFETY FOOTWEAR
See all product information
Women Carbon Nano-Fiber Toe FOUNDATION MET CN PR, WOMENS PR, Brown, 8.5, Wide
Mfr # A7452-8.5W
Zoro # G609756206
product price:Â $100.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Women
Color
Brown
Style Number
A7452
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7452-8.5W
Zoro #
G609756206
UPC #
617420140683
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Wide
Details
Item
FOUNDATION MET CN PR, WOMENS PR
Toe Type
Carbon Nano-Fiber
Gender
Women
Color
Brown
Style Number
A7452
Waterproof
Yes
Midsole Material
PU
Outsole Material
PU
Footwear Closure Type
Lace
Standards
IC EH SR PR MT
Insulated
No
Liner Material
Textile
Upper Material
Leather
Insole Material
PU Foam
Description
Size 8.5 FOUNDATION MET CN PR, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.