Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Women Carbon Nano-Fiber Toe WEDGE CN PR, WOMENS PR, Black, 7.5, Wide
- Mfr # A7552-7.5W
- Zoro # G909755299
product price:Â
$
130.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Women
Color
Black
Footwear Width
Wide
Style Number
A7552
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7552-7.5W
- Zoro #
- G909755299
- UPC #
- 617420180870
- Country of Origin
- China
- Item
- WEDGE CN PR, WOMENS PR
- Toe Type
- Carbon Nano-Fiber
- Gender
- Women
- Color
- Black
- Style Number
- A7552
- Waterproof
- Yes
- Outsole Material
- PU
- Footwear Closure Type
- Lace
- Standards
- IC EH SR
- Midsole Material
- PU
- Upper Material
- Leather
- Liner Material
- Textile
- Insulated
- No
- Insole Material
- PU Foam
Dimensions
- Size
- 7.5
- Footwear Width
- Wide
Description
Size 7.5 WEDGE CN PR, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.