
Women Composite Toe FRAMER CT, WOMENS PR, Brown, 8.5, Medium
Mfr # A7126-8.5M
Zoro # G909755664
product price:Â $99.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women
Color
Brown
Waterproof
Yes
Outsole Material
PU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7126-8.5M
Zoro #
G909755664
UPC #
617420141079
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Medium
Details
Item
FRAMER CT, WOMENS PR
Toe Type
Composite
Gender
Women
Color
Brown
Waterproof
Yes
Outsole Material
PU
Upper Material
Leather
Footwear Closure Type
Lace
Midsole Material
PU
Insulated
No
Liner Material
Textile
Standards
IC EH SR PR
Insole Material
PU Foam
Style Number
A7126
Description
Size 8.5 FRAMER CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.