This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 5.5D WUFCMCEHBG-5.5D

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 5.5D (Discontinued)

  • Mfr # WUFCMCEHBG-5.5D
  • Zoro # G422926770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-5.5D
Zoro #
G422926770
UPC #
810138884225
Country of Origin
Viet Nam

Dimensions

Size
5.5
Footwear Width
D

Details

Metatarsal Guard
No
Item
Mid Shoe
Series
Fresh Foam Cremorne
Gender
Women
Toe Type
Composite
Midsole Material
Fresh Foam
Color
Black/Grey
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Removable Insole
Yes
Liner Material
Moisture Wicking Textile
Upper Material
Textile
Standards
CT, EH, HR, SR, SF
Style Number
WUFCMCEHBG
Waterproof
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.