Women's 11 in Composite Toe Wellington Boot, Brown, 14, W, 7896

  • Mfr # A7896

  • Zoro # G1723580


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G1723580
UPC #
617420133104
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
11 in
Boot Height
11 in
Overall Height
11 in
Width
W
Size (PRINT)
14

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
7896
Waterproof
Yes
Liner Material
HyDry Nylon
Outsole Material
Rubber
Upper Boot Material
All Leather
Non-Marking Upper
Yes
Footwear Closure Type
Pull On
Midsole Material
Rubber
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Standards
ASTM F2413
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Static Dissipative
No
Closure Type
Pull On
Upper Material Description
Leather
Removable Insole
Yes
Footwear Construction Type
Flex Welt
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Heat Resistant
Yes
Max. Heat Rating
Not Rated
Midsole Technology
Nitrile High Heat Rubber
Insole System
Removable
Upper Material
Leather
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Outsole Color
Black
Footwear Style
Wellington Boot
Footwear Construction
Welted
Non Metallic Upper
Yes
Toe Shape
Round
Wide Toe Cap
No
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Metatarsal Guard Style
Internal
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Insulation Type
None
Toe Style
Round Toe
Metatarsal Guard
Internal
Resists
Heat, Oils, Puncture Resistant, Slips
Conductive
No
Puncture Resistant Insole
Yes
Predominant Footwear Color
Brown
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Insole Material
Dual Density Rebound Foam
Upper Color
Brown
Ninety Degree Heel
Yes
Footwear Shank
Yes
Slip-Resistance Value - Mark II - Oily
0.55
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Wellington Boot
Construction
Welted
Closure
Pull On
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number 7896

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.