Women's 6 in Carbon Fiber Toe 6-Inch Work Boot, Black, 10, W, A7450

  • Mfr # 7450

  • Zoro # G105817869


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7450
Zoro #
G105817869
UPC #
617420158473
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Waterproof
Yes
Footwear Shank Type
Nylon
Removable Insole
Yes
Non-Marking Sole
Yes
Insole System
Removable
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Insulated
No
Footwear Closure Type
Lace Up
Shank Material
Nylon
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Conductive
No
Outsole Material
Polyurethane
Standards
ASTM 2413-18
Upper Boot Material
Leather
Footwear Construction
Direct Attach
Waterproof Type
Waterproof Membrane
Closure Type
Lace Up
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Max. Heat Rating
572 Degrees F
Footwear Style
6 in Work Boot
Last Number or Name
Avenger
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Static Dissipative
No
Metatarsal Guard
No
Resists
Puncture, Slips, Water
Upper Material
Leather
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Direct Attached
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Wide Toe Cap
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products