Women's 6 in Carbon Fiber Toe 6-Inch Work Boot, Black, 7 1/2, W, A7450

  • Mfr # 7450

  • Zoro # G305817904


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7450
Zoro #
G305817904
UPC #
617420158428
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Height
6 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Waterproof
Yes
Shank Material
Nylon
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
Yes
Footwear Construction
Direct Attach
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Static Dissipative
No
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Standards
ASTM 2413-18
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Upper Material
Leather
Conductive
No
Oil Resisting Sole
Yes
Upper Boot Material
Leather
Closure Type
Lace Up
Predominant Footwear Color
Black
Max. Heat Rating
572 Degrees F
Waterproof Type
Waterproof Membrane
Footwear Style
6 in Work Boot
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Resists
Puncture, Slips, Water
Last Number or Name
Avenger
Insulated
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Carbon Fiber
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Ninety-Degree Heel
Yes
Wide Toe Cap
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.