Shop AVENGER SAFETY FOOTWEAR

Women's 6 in Carbon Fiber Toe 6-Inch Work Boot, Black, 9, W, A7450

  • Mfr # 7450
  • Zoro # G205817851

product price: 
$
118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7450
Zoro #
G205817851
UPC #
617420158459
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Waterproof
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Footwear Shank Type
Nylon
Upper Material
Leather
Insole System
Removable
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Removable Insole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Shank Material
Nylon
Non-Marking Sole
Yes
Resists
Puncture, Slips, Water
Insulated
No
Upper Boot Material
Leather
Footwear Style
6 in Work Boot
Last Number or Name
Avenger
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Puncture Resistant Insole
Yes
Static Dissipative
No
Predominant Footwear Color
Black
Standards
ASTM 2413-18
Closure Type
Lace Up
Footwear Construction
Direct Attach
Outsole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
Yes
Non-Marking Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Toe Shape
Round
Wide Toe Cap
Yes
Wire Color
Black

Dimensions

Size
9
Footwear Width
W
Height
6 in
Boot Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.