Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 7, W, A7452

  • Mfr # 7452-7W

  • Zoro # G902747635


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7452-7W
Zoro #
G902747635
UPC #
617420140652
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Slip Resistant
Yes
Upper Boot Material
All Leather
Waterproof Type
Waterproof Membrane
Heel Style
Defined Heel
Insole Color
Black
Completely Non Metallic
Yes
Upper Material
Leather
Insole Material
Rubber
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Predominant Footwear Color
Brown
Outsole Material
Rubber
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Conductive
No
Chemical Resisting Sole
Yes
Footwear Construction
Cemented
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Upper Material Description
Leather
Shank Material
Nylon
Lugs
Nylon
Outsole Color
Black
For Outdoor Traction
Yes
Liner Material
Mesh
Footwear Closure Type
Lace Up
Metatarsal Guard
Internal
Insulation Type
None
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Footwear Shank
Yes
Max. Heat Rating
572 Degrees F
Metatarsal Guard Style
Internal
Standards
ASTM F2413 18
Static Dissipative
No
Puncture Resistant Insole
Yes
Non-Marking Sole
Yes
Upper Color
Brown
Laces Color
Black
Footwear Style
6 in Work Boot
Metatarsal System
Metatarsal Protection
Resists
Oils, Slips
Toe Style
Round Toe
Non-Marking Upper
Yes
Toe Shape
Round
Heat Resistant
No
Footwear Shank Type
Nylon
Last Number or Name
7452
Ninety Degree Heel
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Insulated
No
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Closure Type
Lace Up
Removable Insole
Yes
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Insole Technology
Removable
Toe Cap Material
Polycarbonate
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Oily
0.48
CSA Standards Met
No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.