Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 8 1/2, M, A7452

  • Mfr # 7452-8.5M

  • Zoro # G702747637


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
M
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7452-8.5M
Zoro #
G702747637
UPC #
617420140553
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Non-Marking Upper
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Metatarsal Guard Style
Internal
Footwear Style
6 in Work Boot
Resists
Oils, Slips
Metatarsal System
Metatarsal Protection
Conductive
No
Non Metallic Upper
Yes
Last Number or Name
7452
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Brown
Liner Material
Mesh
Lugs
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Material
Rubber
Insole Color
Black
Insulation Type
None
Wide Toe Cap
No
Ninety Degree Heel
No
Removable Insole
Yes
Heat Resistant
No
Closure Type
Lace Up
Footwear Construction Type
Cemented
Puncture Resistant Insole
Yes
Insulated
No
Slip Resistant
Yes
Waterproof Type
Waterproof Membrane
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Toe Style
Round Toe
Standards
ASTM F2413 18
For Outdoor Traction
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Insole System
Removable
Footwear Construction
Cemented
Footwear Shank Type
Nylon
Upper Material
Leather
Chemical Resisting Sole
Yes
Footwear Shank
Yes
Laces Color
Black
Static Dissipative
No
Predominant Footwear Color
Brown
Heel Style
Defined Heel
Toe Shape
Round
Non-Marking Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Shank Material
Nylon
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Insole Material
Rubber
Metatarsal Guard
Internal
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Exclusive Design
Outsole Color
Black
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Insole Technology
Removable
Toe Cap Material
Polycarbonate
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.