Women's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3795450


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7130
Zoro #
G3795450
UPC #
617420124270
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Conductive
No
Completely Non Metallic
Yes
Last Number or Name
Avenger
Upper Material
Leather
Predominant Footwear Color
Brown
Insulated
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Insulation Type
Thinsulate(R)
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Footwear Construction Type
Direct Attached Construction
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Footwear Shank Type
Carbon Plate
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Ninety Degree Heel
No
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Insole System
Memory Foam
Shank Material
Nylon
Puncture Resistant Insole
Yes
Outsole Material
Polyurethane
Max. Heat Rating
100 Degrees F
Waterproof Type
Full Membrane
Toe Shape
Round
CSA Footwear Standard
Not Specified
Insulation Weight
400 g
For Outdoor Traction
No
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Insole Material (PRINT)
Foam
Insulation Weight (PRINT)
400 g
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.7
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Closure
Lace Up
Outsole Technology (PRINT)
Dual Density
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating
100 Degrees F
Insulation Technology
Thinsulate(R)
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.68
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.