Women's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Black, A8124

  • Mfr # A8124

  • Zoro # G305258424


product price:  $88.35
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8124
Zoro #
G305258424
UPC #
617420231602
Country of Origin
China

Dimensions

Size
10
Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Completely Non Metallic
No
CSA Footwear Standard
No
Footwear Shank
Yes
Wide Toe Cap
No
Predominant Footwear Color
Black
Heat Resistant
Yes
Non-Marking Sole
Yes
Midsole Technology
Direct Attach
Chemical Resisting Sole
Yes
Last Number or Name
8124
Footwear Shank Type
Nylon
Heel Style
Defined Heel
Liner Material
Nylon
Laces Color
Black
Insole System
Removable
Metal Chip Resisting Sole
Yes
Slip Resistant
Yes
Puncture Resistant Insole
No
Non Metallic Upper
No
Insulation Type
None
Shank Material
Nylon
Insole Color
Black
Metatarsal Guard Style
None
Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Insulated
No
For Outdoor Traction
Yes
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Standards
ASTM F2413-18
Footwear Closure Type
Front Lace
Removable Insole
Yes
Footwear Construction Type
Cemented
Upper Color
Black
Midsole Material
Polyurethane
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Footwear Construction
Direct Attach
Toe Shape
Round
Upper Material Description
Leather
Outsole Color
Black
Lugs
Metal
Non-Marking Upper
No
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Toe Style
Round Toe
Footwear Sole Pattern
Exclusive Design
Resists
Oils, Slips
Insole Material
Memory Foam
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Direct Attach
Heel Definition
Defined Heel
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Gender (PRINT)
Women's
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.