Shop AVENGER SAFETY FOOTWEAR

Women's 6-Inch Work Boot, 6 1/2 W, Steel Toe, 6 in H, Black, A8124

  • Mfr # A8124
  • Zoro # G405258386

product price: 
$
88.35
/pr

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8124
Zoro #
G405258386
UPC #
617420221955
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Removable Insole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Style
6 in Work Boot
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Laces Color
Black
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Non Metallic Upper
No
Metatarsal Guard
No
Upper Color
Black
Lugs
Metal
Ninety Degree Heel
Yes
Midsole Technology
Direct Attach
Non-Marking Upper
No
Midsole Material
Polyurethane
Static Dissipative
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Last Number or Name
8124
Insole Color
Black
Heel Style
Defined Heel
Resists
Oils, Slips
Footwear Sole Pattern
Exclusive Design
Shank Material
Nylon
Outsole Color
Black
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Heat Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
300 Degrees F
Toe Style
Round Toe
Footwear Construction
Direct Attach
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Wide Toe Cap
No
Conductive
No
Insulated
No
Insole Material
Memory Foam
Insole System
Removable
Standards
ASTM F2413-18
CSA Footwear Standard
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Liner Material
Nylon
Footwear Shank
Yes
Footwear Shank Type
Nylon
Footwear Closure Type
Front Lace
Non-Marking Sole
Yes
Completely Non Metallic
No
Upper Material Description
Leather
Predominant Footwear Color
Black
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Upper Material (PRINT)
Leather
Maximum Heat Rating
300 Degrees F
Insole Material (PRINT)
Foam
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Direct Attach
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.