Shop AVENGER SAFETY FOOTWEAR

Women's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125
  • Zoro # G305258363

product price: 
$
90.69
/pr

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8125
Zoro #
G305258363
UPC #
617420222174
Country of Origin
China

Dimensions

Size
10
Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Footwear Width
M
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Toe Style
Round Toe
Midsole Material
Polyurethane
Max. Heat Rating
300 Degrees F
Insulated
No
Insole Material
Memory Foam
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
For Outdoor Traction
Yes
Insole Color
Black
Footwear Shank Type
Nylon
Conductive
No
Non Metallic Upper
No
Toe Shape
Round
Shank Material
Nylon
Ninety Degree Heel
Yes
Liner Material
Nylon
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Laces Color
Black
Metatarsal Guard
No
Footwear Closure Type
Front Lace
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Heat Resistant
Yes
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Resists
Oils, Slips
Outsole Color
Black
Insulation Type
None
Insole System
Removable
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Completely Non Metallic
No
Last Number or Name
8125
Footwear Construction Type
Cemented
Lugs
Metal
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Oil Resisting Sole
Yes
CSA Footwear Standard
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Puncture Resistant Insole
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Removable Insole
Yes
Predominant Footwear Color
Brown
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Footwear Construction
Direct Attach
Midsole Technology
Direct Attach
Upper Boot Material
All Leather
Footwear Shank
Yes
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Closure
Lace Up
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Technology
Removable
Maximum Heat Rating
300 Degrees F
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Toe Cap Material
Steel
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.