Women's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3790934


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7130
Zoro #
G3790934
UPC #
617420124287
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Waterproof Type
Full Membrane
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Upper Material
Leather
Toe Shape
Round
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Lace Up
Insole System
Memory Foam
Shank Material
Nylon
Metal Chip Resisting Sole
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Carbon Plate
Metatarsal Guard
No
Insulation Type
Thinsulate(R)
Non-Marking Sole
No
Insulation Weight
400 g
Insulated
Yes
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Liner Material
Mesh, Nylon
Last Number or Name
Avenger
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Puncture Resistant Insole
Yes
Footwear Construction Type
Direct Attached Construction
Upper Material Description
Full Grain Leather
Metatarsal System
No
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Toe Cap Material
Composite
Insulation Weight (PRINT)
400 g
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.19
Slip-Resistance Value - Mark II - Oily/Wet
0.14
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Construction
Direct Attached
Maximum Heat Rating
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.11
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology
Dual Density
Midsole Technology
Dual Density
Outsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density
Midsole Technology (PRINT)
Dual Density
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Dry
1
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.