Women's 6-Inch Work Boot, 11 M, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G805258498


product price:  $90.69
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8125
Zoro #
G805258498
UPC #
617420222181
Country of Origin
China

Dimensions

Size
11
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Completely Non Metallic
No
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Heel Style
Defined Heel
Last Number or Name
8125
Insulated
No
Footwear Shank
Yes
Closure Type
Lace Up
Toe Style
Round Toe
Insole System
Removable
Outsole Color
Black
Resists
Oils, Slips
Metatarsal Guard Style
None
Predominant Footwear Color
Brown
Insole Color
Black
Non-Marking Upper
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Wide Toe Cap
No
Removable Insole
Yes
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Electrical Hazard Rated
Yes
Upper Color
Brown
Chain Saw Cut Resistant
No
Conductive
No
Laces Color
Black
Shank Material
Nylon
For Outdoor Traction
Yes
Lugs
Metal
Metatarsal Guard
No
Footwear Construction Type
Cemented
CSA Footwear Standard
No
Footwear Construction
Direct Attach
Insole Material
Memory Foam
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Toe Shape
Round
Insulation Type
None
Standards
ASTM F2413-18
Footwear Closure Type
Front Lace
Heat Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Waterproof Membrane
Midsole Technology
Direct Attach
Max. Heat Rating
300 Degrees F
Slip Resistant
Yes
Ninety Degree Heel
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Defined Heel
Closure
Lace Up
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Direct Attach
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.