Women's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G305258462


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G305258462
UPC #
617420222310
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Insole Material
Memory Foam
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Closure Type
Lace Up
Outsole Color
Black
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Toe Style
Round Toe
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Conductive
No
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Upper Material Description
Leather
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Wide Toe Cap
No
Non Metallic Upper
No
Lugs
Metal
Footwear Sole Pattern
Exclusive Design
Upper Color
Brown
Last Number or Name
8125
Footwear Shank
Yes
Insole Color
Black
Slip Resistant
Yes
Footwear Closure Type
Front Lace
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
Yes
Removable Insole
Yes
Shank Material
Nylon
Footwear Construction
Direct Attach
Insulated
No
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Non-Marking Upper
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Heel Style
Defined Heel
Metatarsal Guard
No
Metatarsal Guard Style
None
Liner Material
Nylon
Footwear Shank Type
Nylon
Insole System
Removable
Midsole Material
Polyurethane
Resists
Oils, Slips
Heat Resistant
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
No
Midsole Technology
Direct Attach
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Laces Color
Black
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.42
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Closure
Lace Up
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Direct Attach
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.