Shop AVENGER SAFETY FOOTWEAR

Women's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G505258422


product price:  $90.69
/pr

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G505258422
UPC #
617420222167
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Height
6 in
Footwear Width
M
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
Insole System
Removable
Last Number or Name
8125
Removable Insole
Yes
Metatarsal Guard
No
Toe Style
Round Toe
Footwear Shank
Yes
Upper Boot Material
All Leather
Resists
Oils, Slips
Conductive
No
Standards
ASTM F2413-18
Insole Material
Memory Foam
Ninety Degree Heel
Yes
Midsole Technology
Direct Attach
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Closure Type
Lace Up
Footwear Style
6 in Work Boot
Heat Resistant
Yes
Laces Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
CSA Footwear Standard
No
Shank Material
Nylon
Insole Color
Black
Footwear Closure Type
Front Lace
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Shank Type
Nylon
Upper Material Description
Leather
Lugs
Metal
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Metatarsal Guard Style
None
Static Dissipative
No
Midsole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Liner Material
Nylon
Insulated
No
Non Metallic Upper
No
Slip Resistant
Yes
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Footwear Construction
Direct Attach
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Heel Style
Defined Heel
Outsole Color
Black
Non-Marking Upper
No
For Outdoor Traction
Yes
Completely Non Metallic
No
Upper Color
Brown
Predominant Footwear Color
Brown
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Midsole Technology (PRINT)
Direct Attach
Slip-Resistance Value - Mark II - Wet
0.8
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Nylon
Toe Cap Material
Steel
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.