Women's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3790094


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7130
Zoro #
G3790094
UPC #
617420124072
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Insole System
Memory Foam
Non Metallic Upper
Yes
Footwear Shank Type
Carbon Plate
Insulation Weight
400 g
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Shank Material
Nylon
Last Number or Name
Avenger
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Outsole Material
Polyurethane
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Upper Material
Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insulation Type
Thinsulate(R)
Metal Chip Resisting Sole
No
Footwear Construction Type
Direct Attached Construction
Metatarsal System
No
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Full Membrane
Electrical Hazard Rated
Yes
Max. Heat Rating
100 Degrees F
For Outdoor Traction
No
Conductive
No
Puncture Resistant Insole
Yes
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Removable Insole
Yes
Liner Material
Mesh, Nylon
Toe Shape
Round
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
100 Degrees F
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily
0.48
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Midsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Wet
0.68
Puncture-Resistant Sole (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Dry
0.7
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology
Dual Density
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology
Dual Density
Closure
Lace Up
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.