Women's 6-Inch Work Boot, 6 1/2 M, Steel Toe, 6 in H, Black, A8124

  • Mfr # A8124

  • Zoro # G605258421


product price:  $88.35
/pr

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8124
Zoro #
G605258421
UPC #
617420231534
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Boot Height
6 in
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Last Number or Name
8124
Chemical Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Non-Marking Upper
No
Footwear Style
6 in Work Boot
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Insole System
Removable
Heat Resistant
Yes
Non Metallic Upper
No
Footwear Construction
Direct Attach
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Upper Color
Black
Electrical Hazard Rated
Yes
Resists
Oils, Slips
Toe Shape
Round
Lugs
Metal
Metatarsal Guard
No
Upper Boot Material
All Leather
Footwear Shank
Yes
Outsole Color
Black
CSA Footwear Standard
No
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Insole Material
Memory Foam
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Removable Insole
Yes
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Standards
ASTM F2413-18
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Laces Color
Black
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Insole Color
Black
Insulated
No
Completely Non Metallic
No
Midsole Technology
Direct Attach
Footwear Closure Type
Front Lace
Static Dissipative
No
Footwear Shank Type
Nylon
Waterproof Type
Waterproof Membrane
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Toe Style
Round Toe
Heel Style
Defined Heel
Liner Material
Nylon
Footwear Sole Pattern
Exclusive Design
Slip Resistant
Yes
Non-Marking Sole
Yes
Shank Material
Nylon
Conductive
No
Chain Saw Cut Resistant
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Heel Definition
Defined Heel
Liner Material (PRINT)
Nylon
Closure
Lace Up
Midsole Technology (PRINT)
Direct Attach
Insole Technology
Removable
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Maximum Heat Rating
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.42
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.