Women's 6-Inch Work Boot, 6 M, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G205258364


product price:  $90.69
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G205258364
UPC #
617420222099
Country of Origin
China

Dimensions

Size
6
Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Midsole Technology
Direct Attach
For Outdoor Traction
Yes
Last Number or Name
8125
Footwear Construction
Direct Attach
Upper Boot Material
All Leather
Footwear Closure Type
Front Lace
Insole Material
Memory Foam
Heel Style
Defined Heel
Resists
Oils, Slips
Insole System
Removable
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Non-Marking Upper
No
Closure Type
Lace Up
Oil Resisting Sole
Yes
Toe Shape
Round
Laces Color
Black
Metatarsal Guard
No
Outsole Color
Black
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Metal Chip Resisting Sole
Yes
Liner Material
Nylon
Lugs
Metal
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Completely Non Metallic
No
Static Dissipative
No
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Upper Color
Brown
Ninety Degree Heel
Yes
CSA Footwear Standard
No
Toe Style
Round Toe
Non Metallic Upper
No
Footwear Sole Pattern
Exclusive Design
Shank Material
Nylon
Insulated
No
Metatarsal Guard Style
None
Wide Toe Cap
No
Insulation Type
None
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Footwear Shank
Yes
Slip Resistant
Yes
Conductive
No
Heat Resistant
Yes
Electrical Hazard Rated
Yes
Insole Color
Black
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Direct Attach
Outsole Material (PRINT)
Polyurethane
Style Family
6-Inch Work Boot
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
300 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Cap Material
Steel
Insole Technology
Removable
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.