Women's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G805258474


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G805258474
UPC #
617420222273
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Slip Resistant
Yes
For Outdoor Traction
Yes
Upper Boot Material
All Leather
Heat Resistant
Yes
Insulation Type
None
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Shank Material
Nylon
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Cemented
Insole Material
Memory Foam
Static Dissipative
No
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Non-Marking Upper
No
Removable Insole
Yes
Toe Style
Round Toe
Upper Material Description
Leather
Last Number or Name
8125
Lugs
Metal
CSA Footwear Standard
No
Footwear Style
6 in Work Boot
Outsole Color
Black
Wide Toe Cap
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Footwear Shank
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Midsole Technology
Direct Attach
Resists
Oils, Slips
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Upper Color
Brown
Insulated
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Footwear Construction
Direct Attach
Closure Type
Lace Up
Waterproof Type
Waterproof Membrane
Insole System
Removable
Liner Material
Nylon
Laces Color
Black
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Front Lace
Insole Color
Black
Midsole Material
Polyurethane
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Technology
Removable
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Closure
Lace Up
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Midsole Technology (PRINT)
Direct Attach
Midsole Material (PRINT)
Polyurethane
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
300 Degrees F
Outsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.