Women's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3795520


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7130
Zoro #
G3795520
UPC #
617420124096
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Direct Attached Construction
Last Number or Name
Avenger
Removable Insole
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Insulated
Yes
Shank Material
Nylon
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metatarsal System
No
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
Thinsulate(R)
CSA Footwear Standard
Not Specified
Insulation Weight
400 g
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
Waterproof Type
Full Membrane
Insole System
Memory Foam
Oil Resisting Sole
Yes
Conductive
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Carbon Plate
Upper Material
Leather
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Toe Shape
Round
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.68
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Insulation Weight (PRINT)
400 g
Insulation Technology
Thinsulate(R)
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Technology
Dual Density
Shank Material (PRINT)
Nylon
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.7
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Construction
Direct Attached
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Outsole Technology (PRINT)
Dual Density
Midsole Technology
Dual Density
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.