Women's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G705258383


product price:  $90.69
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8125
Zoro #
G705258383
UPC #
617420222112
Country of Origin
China

Dimensions

Size
7
Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Footwear Width
M
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Material Description
Leather
Footwear Shank Type
Nylon
Footwear Construction
Direct Attach
CSA Footwear Standard
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Laces Color
Black
Max. Heat Rating
300 Degrees F
For Outdoor Traction
Yes
Upper Color
Brown
Heel Style
Defined Heel
Chain Saw Cut Resistant
No
Removable Insole
Yes
Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Insole Material
Memory Foam
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Outsole Color
Black
Static Dissipative
No
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
Yes
Insole Color
Black
Wide Toe Cap
No
Non Metallic Upper
No
Insulated
No
Insulation Type
None
Midsole Technology
Direct Attach
Conductive
No
Shank Material
Nylon
Oil Resisting Sole
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Shank
Yes
Footwear Construction Type
Cemented
Toe Shape
Round
Slip Resistant
Yes
Midsole Material
Polyurethane
Toe Style
Round Toe
Resists
Oils, Slips
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Non-Marking Upper
No
Last Number or Name
8125
Lugs
Metal
Waterproof Type
Waterproof Membrane
Insole System
Removable
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Front Lace
Standards
ASTM F2413-18
Ninety Degree Heel
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Metatarsal Guard Style
None
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Technology (PRINT)
Direct Attach
Closure
Lace Up
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.