Women's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G505258484


product price:  $90.69
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8125
Zoro #
G505258484
UPC #
617420222334
Country of Origin
China

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Boot Height
6 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Heat Resistant
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Nylon
Resists
Oils, Slips
Completely Non Metallic
No
Removable Insole
Yes
CSA Footwear Standard
No
Footwear Shank Type
Nylon
Toe Shape
Round
Insulation Type
None
Outsole Color
Black
Insole System
Removable
Footwear Closure Type
Front Lace
For Outdoor Traction
Yes
Footwear Shank
Yes
Upper Material Description
Leather
Upper Color
Brown
Liner Material
Nylon
Non-Marking Sole
Yes
Puncture Resistant Insole
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Toe Style
Round Toe
Non-Marking Upper
No
Footwear Sole Pattern
Exclusive Design
Insole Material
Memory Foam
Laces Color
Black
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413-18
Lugs
Metal
Footwear Style
6 in Work Boot
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Midsole Material
Polyurethane
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Heel Style
Defined Heel
Midsole Technology
Direct Attach
Closure Type
Lace Up
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Insole Color
Black
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Construction
Direct Attach
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Insulated
No
Last Number or Name
8125
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Conductive
No
Non Metallic Upper
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Midsole Technology (PRINT)
Direct Attach
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.