Women's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, A7130

  • Mfr # A7130

  • Zoro # G3787330


product price: $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
A7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7130
Zoro #
G3787330
UPC #
617420124232
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7130
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Last Number or Name
Avenger
Midsole Material
Polyurethane
Conductive
No
Insulation Weight
400 g
Chemical Resisting Sole
No
Insulated
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
Carbon Plate
Footwear Style
6 in Work Boot
Insulation Type
Thinsulate(R)
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Construction Type
Direct Attached Construction
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Ninety Degree Heel
No
Outsole Material
Polyurethane
Toe Shape
Round
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Shank Material
Nylon
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Metatarsal System
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Upper Material
Leather
Insole System
Memory Foam
Waterproof Type
Full Membrane
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Insole Material
Foam
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Wet
0.68
Construction
Direct Attached
Insulation Weight (PRINT)
400 g
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology
Dual Density
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.48
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Insulation Technology
Thinsulate(R)
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Insole Material (PRINT)
Foam
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.