Women's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Black, A8124

  • Mfr # A8124

  • Zoro # G005258366


product price:  $84.15
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8124
Zoro #
G005258366
UPC #
617420221986
Country of Origin
China

Dimensions

Size
8
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Boot Height
6 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
CSA Footwear Standard
No
Standards
ASTM F2413-18
Liner Material
Nylon
Insole Material
Foam
Last Number or Name
8124
Resists
Oils, Slips
Insulation Type
None
Toe Shape
Round
Non Metallic Upper
No
Footwear Shank Type
Nylon
Lugs
Metal
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Static Dissipative
No
Metatarsal Guard Style
None
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
Yes
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Toe Style
Round Toe
Non-Marking Upper
No
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Exclusive Design
Footwear Shank
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Front Lace
Heat Resistant
Yes
Footwear Construction Type
Cemented
Shank Material
Nylon
Slip Resistant
Yes
Completely Non Metallic
No
For Outdoor Traction
Yes
Metatarsal Guard
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Removable Insole
Yes
Insole System
Removable
Laces Color
Black
Heel Style
Defined Heel
Chemical Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Outsole Color
Black
Upper Boot Material
All Leather
Closure Type
Lace Up
Midsole Technology
Direct Attach
Insulated
No
Insole Color
Black
Footwear Construction
Direct Attach
Upper Color
Black
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Upper Material Description
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Midsole Technology (PRINT)
Direct Attach
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Insole Technology
Removable
Toe Cap Material
Steel
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily
0.42
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.