This item is Discontinued.

Avenger Safety Footwear Women's Aluminum Toe FLIGHT AT, WOMENS PR, Black, 6.5, Medium, A7472 A7472-6.5M

Women's Aluminum Toe FLIGHT AT, WOMENS PR, Black, 6.5, Medium, A7472 (Discontinued)

  • Mfr # A7472-6.5M
  • Zoro # G409756598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7472-6.5M
Zoro #
G409756598
UPC #
617420189941
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
Medium

Details

Item
FLIGHT AT, WOMENS PR
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
A7472
Waterproof
No
Midsole Material
EVA
Liner Material
Textile
Upper Material
Leather
Insulated
No
Standards
IC SD SR
Footwear Closure Type
Lace
Outsole Material
Outsole Grade EVA, Rubber
Insole Material
PU Foam

Description

Size 6.5 FLIGHT AT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.