This item is Discontinued.

Avenger Safety Footwear Women's Aluminum Toe FLIGHT AT, WOMENS PR, Black, 8.5, Medium, A7472 A7472-8.5M

Women's Aluminum Toe FLIGHT AT, WOMENS PR, Black, 8.5, Medium, A7472 (Discontinued)

  • Mfr # A7472-8.5M
  • Zoro # G109756461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7472-8.5M
Zoro #
G109756461
UPC #
617420189989
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium

Details

Item
FLIGHT AT, WOMENS PR
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
A7472
Waterproof
No
Outsole Material
Outsole Grade EVA, Rubber
Liner Material
Textile
Footwear Closure Type
Lace
Midsole Material
EVA
Insulated
No
Standards
IC SD SR
Upper Material
Leather
Insole Material
PU Foam

Description

Size 8.5 FLIGHT AT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.