This item is Discontinued.

Avenger Safety Footwear Women's Aluminum Toe Low-Top Athletic Work Shoe, Black, Black, 7.5, Wide, A363 A363-7.5W

Women's Aluminum Toe Low-Top Athletic Work Shoe, Black, Black, 7.5, Wide, A363 (Discontinued)

  • Mfr # A363-7.5W
  • Zoro # G209754923
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A363-7.5W
Zoro #
G209754923
UPC #
617420228374
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide

Details

Item
Low-Top Athletic Work Shoe
Toe Type
Aluminum
Gender
Women's
Color
Black, Black
Style Number
A363
Waterproof
No
Standards
IC EH SR
Insulated
No
Midsole Material
EVA
Footwear Closure Type
Lace
Liner Material
Textile
Upper Material
Textile
Outsole Material
Rubber
Insole Material
PU Foam

Description

Size 7.5 BLADE 6 EYE AT, WOMENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.