This item is Discontinued.

Avenger Safety Footwear Women's Aluminum Toe Low-Top Athletic Work Shoe, Black, White, 6, Medium, A360 A360-6M

Women's Aluminum Toe Low-Top Athletic Work Shoe, Black, White, 6, Medium, A360 (Discontinued)

  • Mfr # A360-6M
  • Zoro # G109755105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A360-6M
Zoro #
G109755105
UPC #
617420227896
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium

Details

Item
Low-Top Athletic Work Shoe
Toe Type
Aluminum
Gender
Women's
Color
Black, White
Style Number
A360
Waterproof
No
Insulated
No
Outsole Material
Rubber
Footwear Closure Type
Lace
Midsole Material
EVA
Liner Material
Textile
Standards
IC EH SR
Upper Material
Textile
Insole Material
PU Foam

Description

Size 6 BLADE 6 EYE AT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.