Shop AVENGER SAFETY FOOTWEAR

Women's Carbon Nano-Fiber Toe Wedge Work Boot, Tobacco, 9.5, Wide, A7551

  • Mfr # A7551-9.5W

  • Zoro # G409754587


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Tobacco
Style Number
A7551
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7551-9.5W
Zoro #
G409754587
UPC #
617420180610
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide

Details

Item
Wedge Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Tobacco
Style Number
A7551
Waterproof
Yes
Standards
IC EH SR
Insulated
No
Midsole Material
PU
Footwear Closure Type
Lace
Liner Material
Textile
Upper Material
Leather
Outsole Material
PU
Insole Material
PU Foam

Description

Size 9.5 WEDGE CN PR, WOMENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.