
Women's Carbon Nano-Fiber Toe Work Boot, Brown, 7, Medium, A7452
Mfr # A7452-7M
Zoro # G009755953
product price: $97.29
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Brown
Style Number
A7452
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7452-7M
Zoro #
G009755953
UPC #
617420140522
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium
Details
Item
Work Boot
Toe Type
Carbon Nano-Fiber
Gender
Women's
Color
Brown
Style Number
A7452
Waterproof
Yes
Liner Material
Textile
Outsole Material
PU
Insulated
No
Standards
IC EH SR PR MT
Upper Material
Leather
Footwear Closure Type
Lace
Midsole Material
PU
Insole Material
PU Foam
Description
Size 7 FOUNDATION MET CN PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.