Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe 6-Inch Work Boot, Black, 11, M, 7127

  • Mfr # A7127

  • Zoro # G7742871


product price: $99.75
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7127
Zoro #
G7742871
UPC #
617420140850
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
A7127
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Upper Material
Leather
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Wide Toe Cap
No
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Insole System
Removable
Predominant Footwear Color
Black
Footwear Construction
Direct-Attach
Outsole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Laces Color
Black
Footwear Closure Type
Lace Up
Non-Marking Upper
Yes
Closure Type
Lace Up
Insole Material
Foam
For Outdoor Traction
Yes
Features
Impact and Compression Standard, No Exposed Metal and Security Friendly
Insulated
No
Footwear Construction Type
Cemented
Liner Material
Nylon
Resists
Oils, Slips
Metatarsal Guard Style
None
Puncture Resistant Insole
Yes
Footwear Shank
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Insulation Type
None
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Removable Insole
Yes
Upper Color
Black
Heel Style
Defined Heel
Toe Style
Round Toe
Slip Resistant
Yes
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Outsole Color
Black
Static Dissipative
No
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Toe Shape
Round
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.